Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Closed Center

  • Mfr # SV1300-5FUD

  • Zoro # G615197703


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV1300-5FUD
Zoro #
G615197703
UPC #
-
Country of Origin
Japan

Details

Item
3 Position Closed Center
Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
Center Position
Closed
Body Material
Die Cast Zinc
Override
Locking
Number of Positions
Three-Position
Number of Ways
Four-Way
Standards
RoHS Compliant
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Number of Ports
5
Pilot Type
Internal Pilot
Operating Pressure - Maximum
0.7 MPa
Body Features
Single
Seal Material
Rubber
Operating Pressure - Minimum
-100 kPa
Operating Temperature - Maximum
50 Degrees C
Valve Type
Spool
For Media
Air
Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid
Pilot Port Connection Gender
Female
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Electrical Connection Type
Multi-Connector
Coefficient of Volume (Cv)
0.24
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
8.3 scfm

Description

Position (3) Closed Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.