Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Closed Center

  • Mfr # SV1300R-5FU

  • Zoro # G115197692


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1300R-5FU
Zoro #
G115197692
UPC #
-
Country of Origin
Japan

Details

Item
3 Position Closed Center
Body Style
Body-Ported
Series
SV1000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.6 W
Center Position
Closed
Body Material
Die Cast Zinc
Override
Non-Locking
Number of Positions
Three-Position
Standards
RoHS Compliant
Number of Ways
Four-Way
Body Features
Single
Operating Pressure - Minimum
-100 kPa
Operating Temperature - Maximum
50 Degrees C
Pilot Type
Remote Pilot
Valve Type
Spool
Number of Ports
5
Product Type
Solenoid Air Control Valve
For Media
Air
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Flow Rate - Maximum
8.3 scfm
Coefficient of Volume (Cv)
0.24
Exhaust Port Connection Gender
Female
Electrical Connection Type
Multi-Connector
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Spool Material
Aluminum
Return Action
Spring Return to Center Position
Actuator Type
Double Solenoid

Description

Position (3) Closed Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.