Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Closed Center

  • Mfr # SV3300-5W1U-03N

  • Zoro # G615191220


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3300-5W1U-03N
Zoro #
G615191220
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
60 5/16 mm
Overall Width
46 mm
Overall Length
134 13/32 mm
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
M5 x .08

Details

Item
3 Position Closed Center
Body Style
Body-Ported
Series
SV3000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
Center Position
Closed
Override
Non-Locking
Standards
RoHS Compliant
Number of Positions
Three-Position
Number of Ways
Four-Way
Number of Ports
5
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
0.7 MPa
Response Time
32 msec
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
For Media
Air
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Body Features
Single
Exhaust Port Connection Type
NPT
Valve Type
Spool
Operating Temperature - Maximum
50 Degrees C
Seal Material
Rubber
Operating Pressure - Minimum
0.2 MPa
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Return Action
Spring Return to Center Position
Flow Rate - Maximum
31.2 scfm
Spool Material
Aluminum
Pilot Port Connection Gender
Female
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
0.91
Exhaust Port Connection Gender
Female

Description

Position (3) Closed Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.