Shop SMC

Position (3) Closed Center

  • Mfr # SV4300-5W1U
  • Zoro # G415191260

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV4000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SV4300-5W1U
Zoro #
G415191260
UPC #
-
Country of Origin
Japan
Item
3 Position Closed Center
Body Style
Body-Ported
Series
SV4000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.6 W
Center Position
Closed
Override
Non-Locking
Standards
CE Listed, UKCA, UL Listed
Number of Ways
Four-Way
Number of Positions
Three-Position
Operating Pressure - Minimum
-100 kPa
Operating Pressure - Maximum
0.7 kPa
Valve Type
Spool
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Body Features
Single
For Media
Air
Flow Rate - Maximum
44.7 scfm
Electrical Connection Type
Plug-In
Spool Material
Aluminum
Number of Ports
5
Exhaust Port Connection Gender
Female
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Product Type
Single Valve
Coefficient of Volume (Cv)
1.3
Return Action
Spring Return to Center Position
Inlet Port Connection Gender
Female
Body Material
Aluminum

Dimensions

Overall Height
71 1/2 mm
Overall Width
57 mm
Overall Length
170 5/16 mm
Wire Rope Length
170 5/16 mm
Length
170 5/16 mm

Description

Position (3) Closed Center

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.