Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Exhaust Center

  • Mfr # SV2400-5W1U-02N

  • Zoro # G415197668


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2400-5W1U-02N
Zoro #
G415197668
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
51 mm
Overall Width
35 mm
Overall Length
121 3/32 mm
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
M5 x .08

Details

Item
3 Position Exhaust Center
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.65 W
Center Position
Exhaust
Override
Non-Locking
Number of Positions
Three-Position
Number of Ways
Four-Way
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
Number of Ports
5
For Media
Air
Operating Temperature - Minimum
-10 Degrees C
Seal Material
Rubber
Operating Pressure - Minimum
0.2 MPa
Body Features
Single
Operating Temperature - Maximum
50 Degrees C
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Product Type
Solenoid Air Control Valve
Inlet Port Connection Type
NPT
Flow Rate - Maximum
8.9 scfm
Coefficient of Volume (Cv)
0.26
Inlet Port Connection Gender
Female
Pilot Port Connection Gender
Female
Actuator Type
Double Solenoid
Exhaust Port Connection Type
NPT
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return to Center Position
Electrical Connection Type
Plug-In
Exhaust Port Connection Gender
Female

Description

Position (3) Exhaust Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.