Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Exhaust Center

  • Mfr # SV2400-5W2U-02T

  • Zoro # G515197704


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2400-5W2U-02T
Zoro #
G515197704
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
51 mm
Overall Width
35 mm
Overall Length
121 3/32 mm
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
M5 x .08
Inlet Port Connection Size
1/4 in

Details

Item
3 Position Exhaust Center
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
29 psi
Power Consumption
0.65 W
Center Position
Exhaust
Override
Non-Locking
Number of Positions
Three-Position
Number of Ways
Four-Way
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
Body Features
Single
Operating Pressure - Minimum
0.2 MPa
For Media
Air
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Operating Temperature - Maximum
50 Degrees C
Lubrication
Lubrication Not Required
Pilot Type
Internal Pilot
Operating Temperature - Minimum
-10 Degrees C
Number of Ports
5
Flow Rate - Maximum
8.9 scfm
Actuator Type
Double Solenoid
Valve Type
Spool
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.26
Return Action
Spring Return to Center Position
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT

Description

Position (3) Exhaust Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.