Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position (3) Exhaust Center

  • Mfr # SV2400R-5FU

  • Zoro # G715197696


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2400R-5FU
Zoro #
G715197696
UPC #
-
Country of Origin
Japan

Details

Item
3 Position Exhaust Center
Body Style
Body-Ported
Series
SV2000
Voltage
24V DC
Pilot Pressure
36 psi
Power Consumption
0.65 W
Center Position
Exhaust
Override
Non-Locking
Number of Ways
Four-Way
Number of Positions
Three-Position
Standards
RoHS Compliant
Body Features
Single
Pilot Type
Remote Pilot
Number of Ports
5
For Media
Air
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
0.25 MPa
Seal Material
Rubber
Inlet Port Connection Gender
Female
Valve Type
Spool
Flow Rate - Maximum
8.9 scfm
Electrical Connection Type
Multi-Connector
Return Action
Spring Return to Center Position
Pilot Port Connection Gender
Female
Actuator Type
Double Solenoid
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
0.26

Description

Position (3) Exhaust Center

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.