Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position(4) Dual 3 Port

  • Mfr # SV1A00-5FU

  • Zoro # G015854855


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
For Media
Air
Seal Material
Rubber
Override
Non-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV1A00-5FU
Zoro #
G015854855
UPC #
-
Country of Origin
Japan

Details

Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
For Media
Air
Seal Material
Rubber
Override
Non-Locking
Coefficient of Volume (Cv)
0.24
Operating Pressure - Minimum
-100 kPa
Electrical Connection Type
Multi-Connector
Pilot Type
Internal Pilot
Number of Positions
Four-Position
Valve Type
Spool
Return Action
Single Solenoid Monostable
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
-10 Degrees C
Body Style
Body-Ported
Operating Temperature - Maximum
50 Degrees C
Body Features
Single
Pilot Port Connection Gender
Female
Item
4 Position Dual 3 Port
Pilot Pressure
22 psi
Exhaust Port Connection Gender
Female
Body Material
Die Cast Zinc
Number of Ways
Three-Way
Voltage
24V DC
Valve Action
Normally Closed
Number of Ports
3
Power Consumption
0.6 W
Series
SV1000
Standards
RoHS Compliant
Spool Material
Aluminum
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
8.3 scfm

Description

Position(4) Dual 3 Port

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.