Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position(4) Dual 3 Port

  • Mfr # SV1A00-5FUD

  • Zoro # G415854776


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
0.7 MPa
Inlet Port Connection Gender
Female
Standards
RoHS Compliant
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1A00-5FUD
Zoro #
G415854776
UPC #
-
Country of Origin
Japan

Details

Operating Pressure - Maximum
0.7 MPa
Inlet Port Connection Gender
Female
Standards
RoHS Compliant
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees C
Valve Action
Normally Closed
Body Style
Body-Ported
Electrical Connection Type
Multi-Connector
Valve Type
Spool
Actuator Type
Double Solenoid
Power Consumption
0.6 W
Return Action
Single Solenoid Monostable
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
0.24
Operating Pressure - Minimum
-100 kPa
Body Material
Die Cast Zinc
Pilot Pressure
22 psi
Number of Ways
Three-Way
Seal Material
Rubber
Body Features
Single
Series
SV1000
For Media
Air
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
50 Degrees C
Number of Ports
3
Item
4 Position Dual 3 Port
Flow Rate - Maximum
8.3 scfm
Number of Positions
Four-Position
Override
Locking
Voltage
24V DC
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included

Description

Position(4) Dual 3 Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.