Zoro Homepage

Press Switch, Reed Switch Type, 0.1-0.4Mpa

  • Mfr # IS10-N01-P

  • Zoro # G1282829


product price: $55.15
/ea

Key Features

Switching Voltage
100 V, 24 V or less, 48 V
Description/Special Features
A Screw Adjusts the Spring Loading the Piston to Set the Switch Point, Mechanical Pressure Switch with Male Thread for Pneumatic Systems, Reed Switch Output of Circuit Voltage (No below Set Point), Reed Switch Activated by a Piston-Mounted Magnet
Switching Current
20 mA (100 V); 40 mA (48 V); 50 mA (24 V or less)
Display
Analog Indicator
Lead Length (Ft.)
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS10-N01-P
Zoro #
G1282829
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Press Switch
Switching Voltage
100 V, 24 V or less, 48 V
Description/Special Features
A Screw Adjusts the Spring Loading the Piston to Set the Switch Point, Mechanical Pressure Switch with Male Thread for Pneumatic Systems, Reed Switch Output of Circuit Voltage (No below Set Point), Reed Switch Activated by a Piston-Mounted Magnet
Switching Current
20 mA (100 V); 40 mA (48 V); 50 mA (24 V or less)
Display
Analog Indicator
Type
Pressure Switch
Enclosure Type
IP40
Standards
CE; RoHS Compliant
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
23 Degrees F

Description

Press Switch, Pressure Switch, Switching Current 20 mA (100 V); 40 mA (48 V); 50 mA (24 V or less), Switching Voltage 100 V, 24 V or less, 48 V, Lead Length (Ft.) 0.5 m, Enclosure Type IP40, Display Analog Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.