
Press Switch, Reed Switch Type, 0.1-0.4Mpa
Mfr # IS10-N01S-LP
Zoro # G1282883
product price: $61.75
/eaKey Features
Switching Voltage
100 V, 24 V or less, 48 V
Enclosure Type
IP40
Type
Pressure Switch
Description/Special Features
A Screw Adjusts the Spring Loading the Piston to Set the Switch Point, Mechanical Pressure Switch with Male Thread for Pneumatic Systems, Reed Switch Output of Circuit Voltage (No below Set Point), Reed Switch Activated by a Piston-Mounted Magnet
Display
Analog Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS10-N01S-LP
Zoro #
G1282883
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
3 m
Details
Item
Press Switch
Switching Voltage
100 V, 24 V or less, 48 V
Enclosure Type
IP40
Type
Pressure Switch
Description/Special Features
A Screw Adjusts the Spring Loading the Piston to Set the Switch Point, Mechanical Pressure Switch with Male Thread for Pneumatic Systems, Reed Switch Output of Circuit Voltage (No below Set Point), Reed Switch Activated by a Piston-Mounted Magnet
Display
Analog Indicator
Switching Current
20 mA (100 V); 40 mA (48 V); 50 mA (24 V or less)
Standards
CE; RoHS Compliant
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
23 Degrees F
Description
Press Switch, Pressure Switch, Switching Current 20 mA (100 V); 40 mA (48 V); 50 mA (24 V or less), Switching Voltage 100 V, 24 V or less, 48 V, Lead Length (Ft.) 3 m, Enclosure Type IP40, Display Analog Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.