Push-Fit Adapter Fitting, Push-to-Connect x FBSPT, 12mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2F12-02A

  • Zoro # G5001787


product price:  $4.28
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F12-02A
Zoro #
G5001787
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
1/4 in
Hex Head Size
19 mm
Overall Length
30 29/32 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Adapters
Color
White
Fitting Side B Connection Type
FBSPT
Release Type
Button
System of Measurement
Imperial/Metric
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Series
KQ2F
Fitting Side 2 Connection Type
BSPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2F12-02A is a push-on hose fitting predominantly utilized in the area of industrial automation. It creates pneumatic connections in diverse applications. This product is characterized by precision engineering, facilitating seamless connections among various pneumatic components and hoses. The fitting is developed to guarantee secure, airtight connections, thus maintaining the optimal performance of industrial automation systems.

Key Features:

  • Operates under a two-touch operation for intended faster tubing installation, as per specifications.
  • Fitting size is denoted as M12 x 1/4 inch indicating compatibility with corresponding hose systems.
  • The product is designed for use with materials such as PA, soft nylon and polyurethane.
  • Features an applicable tube outer diameter of 12 mm, allocated for establishing a secure fit with the hose.
  • The product withstands positive pressures up to 1.0MPa, based on product specifications.
  • Part of the SMC One-touch series, indicating that it may be compatible with other products in the series.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.