Push-Fit Adapter Fitting, Push-to-Connect x FNPT, 5/16 in Tube OD, 3/8 in Pipe Size, Brass

  • Mfr # KQ2F09-36A

  • Zoro # G5145576


product price:  $4.19
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FNPT
Application
Air, Non-Potable Water
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F09-36A
Zoro #
G5145576
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in
Pipe Size
3/8 in
Hex Head Size
7/8 in
Overall Length
31 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Color
Brass
Body Material
Brass
Fittings Sub-Category
Adapters
Fitting Side B Connection Type
FNPT
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Button
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Series
KQ2F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter

Description

The SMC - KQ2F09-36A is a push-on hose fitting, expertly engineered to create secure connections in industrial plumbing systems. This product, categorized under the detailed classification of "", displays its potential versatility and broad utilisation scope in different commercial contexts. It plays an essential role in hooking up hoses, thus facilitating fluid passage within the system and contributing to operational function.

Key Features:

  • SMC - KQ2F09-36A: The manufacturer designates this model number, indicating its design, size, and purpose.
  • Push-On Hose Fittings Type: Signifies that the fitting can be securely pushed onto a hose, providing a tight connection.
  • Intended for use in industrial plumbing systems but also appropriate for various commercial contexts.
  • Facilitates fluid passage within the system, contributing to operational function.
  • Identified for potential versatility, related to its detailed item classification of "".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.