Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 3/8 in Tube OD, 1/2 in Pipe Size, Brass

  • Mfr # KQ2H11-04AS

  • Zoro # G5048827


product price:  $4.89
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H11-04AS
Zoro #
G5048827
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/8 in
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
22 5/16 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Thread Size
1/2"

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Adapters
Color
Brass
Body Material
Brass
Maximum Operating Pressure
145 psi
Release Type
Button
Fitting Material
Brass
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MBSPT
Connector Type
Adapter
Operating Temperature - Minimum
41 Degrees F
Series
KQ2H
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
BSPT
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2H11-04AS is a specialized Push On Hose Fitting designed to facilitate secure connections in various applications. It's recognized for its robust design and past effective performance in a wide range of industrial and commercial environments. Engineered for precision, it integrates seamlessly with compatible hose types and complements a collection of similar fittings in shared, high-demand environments.

Key Features:

  • Manufactured by SMC, a renowned name in the field of industrial and commercial tools.
  • Categorized as a Push On Hose Fitting, with a simple installation mechanism where the hose pushes directly onto the fitting for a tight seal.
  • Has been used effectively in various applications, positioning it as a potential choice given compatible requirements.
  • Built with durability and reliability in mind, with potential for extended use, depending on conditions and proper care.
  • Compatible with a range of hose types, increasing its versatility and practicality.
  • Part of the KQ2H series of fittings, which are recognized for their design and features within industry standards.
  • Features a comprehensive measurement of 11-04AS, indicating specific dimensioning and compatibility parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.