Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 5/16 in Tube OD, 1/4 in Pipe Size, Brass

  • Mfr # KQ2H09-02AS

  • Zoro # G5003065


product price:  $3.75
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H09-02AS
Zoro #
G5003065
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in
Pipe Size
1/4 in
Hex Head Size
14 mm
Overall Length
22 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Brass
Color
Brass
Fittings Sub-Category
Adapters
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Button
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MBSPT
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass
Series
KQ2H
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2H09-02AS falls under the "Push On Hose Fittings" category and is commonly used in various plumbing and hosing applications. This fitting was designed with the intention of facilitating a connection between hoses and appliances or structures. This robust tool is intended for use under high-stress situations and is designed to complement your professional setup.

Key Features:

  • Belongs to the esteemed SMC series which embodies rigorous standards of design and engineering.
  • Intended for a variety of professional plumbing and hosing contexts.
  • Designed to facilitate connections between hoses and other structures or appliances.
  • Constructed with a focus on durability.
  • Designed for intended use in high-stress environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.