Shop AIGNEP USA

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 1/4 in Tube OD, Metal

  • Mfr # 88310-04
  • Zoro # G8742377

product price: 
$
58.59
/pk of 5, $11.72/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
1/4 in
Standards
RAEE/WEEE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88310-04
Zoro #
G8742377
UPC #
-
Country of Origin
United States
Item
Push-Fit Wye Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RAEE/WEEE, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Union Wye
Fitting Shape
Wye
Special Features
Stainless Steel Gripper Collet
Body Material
Nickel Plated Brass
Basic Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Push-Fit
Compliance
ROHS,RAEE/WEEE
Color
Silver
Fittings Sub-Category
Wyes
Basic Pipe Fitting Material
Metal
Gasket Material
Buna N
Tube Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
System of Measurement
Imperial
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Connector Type
Union
Finish
Nickel-Plated
Wire Color
Silver

Dimensions

Tube Size
1/4 in
Overall Length
1 7/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Wire Rope Length
1 7/16 in
Length
1 7/16 in

Description

The AIGNEP USA - 88310-04 is classified as a "Push On Hose Fitting". This industrial tool is typically used in pneumatic applications to seal and secure air hoses. Available in both brass and nickel-plated brass versions, it serves various industries with its versatility. It is minutely engineered for push-on style barb hose fittings and can securely fasten hoses without requiring clamps or ferrules.

Key Features:

  • With options in nickel-plated brass and brass, these materials coyly resist corrosion and tolerate high temperatures.
  • Compatible with push-on style barb hose fittings for quick and effortless assembly of air hoses.
  • Ensures secure and tight affixation of hoses, removing the necessity for additional tools, clamps, or ferrules.
  • Presented in an overarching metallic silver color, indicative of protectively plated.
  • This push-on hose fitting belongs to a male NPT fitting type, meaning it can interface with a female NPT counterpart.
  • It features a 1/4" fitting size, signaling optimal compatibility with hoses of this diameter.
  • The product is rated for a maximum pressure of 250 psi, reflecting its capacity to endure substantial pressure.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.