Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 4mm Tube OD, Plastic

  • Mfr # KQ2R04-06A

  • Zoro # G5047454


product price: $1.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2R04-06A
Zoro #
G5047454
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Overall Length
28 19/32 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Stem OD
6 mm
Fittings Sub-Category
Adapters
Body Material
Polybutylene Terephthalate
Color
White
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Push-to-Connect
Series
KQ2R
Connector Type
Adapter, Reducer
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.