Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 4mm Tube OD, Plastic

  • Mfr # KQ2R04-08A

  • Zoro # G5047445


product price: $1.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2R04-08A
Zoro #
G5047445
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Overall Length
29 19/32 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Adapters
Body Material
Polybutylene Terephthalate
Color
White
Stem OD
8 mm
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Material
Brass
Release Type
Button
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Connector Type
Adapter, Reducer
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Series
KQ2R
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2R04-08A Push-On Hose Fittings are designed for use in industrial applications. Manufactured with precision, these fittings contribute to faster and easier connection and disconnection of hose segments, typically without the use of additional tools. Commonly used in several industries, this type of hose fitting is designed for application in creating secure, less prone to leakage connections in your hose system.

Key Features:

  • Manufacturer: SMC - a manufacturer noted for its product consistency and high standards.
  • Product Category: Push On Hose Fittings - used for connecting and securing hoses or channels in various analytical and process applications.
  • Model: KQ2R04-08A - a specific model in the SMC product line-up, where each model offers varying specifications for different uses.
  • Designed for potentially quicker connection - May simplify the process of installation and removal for maintenance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.