Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Cap, Blue, Rigid

  • Mfr # KQ2C-06BUA

  • Zoro # G116329788


product price: $0.41
/ea
Sold in multiples of 50 for $20.50

Key Features

System of Measurement
Metric
Overall Length
2 19/32 mm
Standards
RoHS
Fitting Connection Type
Push-to-Connect
Series
KQ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2C-06BUA
Zoro #
G116329788
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 19/32 mm
Fitting Tube Size Outer Diameter
6 mm

Details

System of Measurement
Metric
Standards
RoHS
Fitting Connection Type
Push-to-Connect
Item
Push-Fit Fitting Cap
Series
KQ2
Operating Pressure - Maximum
1 MPa
Fitting Shape
Cap

Description

Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polyoxymethylene, Fitting Tube Size Outer Diameter 6 mm, Material Grade Not Applicable, Overall Length 2 19/32 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Blue, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.