Shop SMC
See all product information
Create Account
Push-Fit Cap, Blue, Rigid
- Mfr # KQ2C-11BUB
- Zoro # G116329825
product price:Â
$
0.30
/ea
Sold in multiples of 40 for
$12.00
Key Features
Fitting Connection Type
Push-to-Connect
Overall Length
2 11/16 mm
Standards
RoHS
Series
KQ2
Fitting Shape
Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KQ2C-11BUB
- Zoro #
- G116329825
- UPC #
- -
- Country of Origin
- Japan
- Item
- Push-Fit Cap
- Fitting Connection Type
- Push-to-Connect
- Standards
- RoHS
- Series
- KQ2
- Fitting Shape
- Cap
- Fitting Features
- Rigid
- Color
- Blue
- Application
- Pneumatics
- Operating Temperature - Maximum
- 140 Degrees F
- Compatible Tube Material
- FEP, Nylon, PFA, Polyurethane
- Operating Temperature - Minimum
- 23 Degrees F
- For Media Type
- Compressed Air
- Fitting Material
- Polyoxymethylene
- Wire Color
- Blue
Dimensions
- Overall Length
- 2 11/16 mm
- Fitting Tube Size Outer Diameter
- 3/8 in
- Wire Rope Length
- 2 11/16 mm
- Length
- 2 11/16 mm
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polyoxymethylene, Fitting Tube Size Outer Diameter 3/8 in, Material Grade Not Applicable, Overall Length 2 11/16 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Blue, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.