Push-Fit Cap, Green, Rigid
- Mfr # KRP-12
- Zoro # G516330094
product price:Â
$
3.15
/ea
Sold in multiples of 10 for
$31.50
Key Features
Fitting Connection Type
Push-to-Connect
Standards
RoHS
Overall Length
45 1/2 mm
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRP-12
- Zoro #
- G516330094
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Overall Length
- 45 1/2 mm
- Fitting Tube Size Outer Diameter
- 12 mm
- Wire Rope Length
- 45 1/2 mm
- Length
- 45 1/2 mm
Details
- Item
- Push-Fit Cap
- Fitting Connection Type
- Push-to-Connect
- Standards
- RoHS
- Resistance Properties
- Flame-Resistant
- Compatible Tube Material
- Polyurethane, Nylon
- For Media Type
- Compressed Air
- Series
- KR
- Fitting Shape
- Plug
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Pressure - Maximum
- 1 MPa
- Application
- Pneumatics
- Fitting Material
- Polybutylene Terephthalate
- Operating Temperature - Minimum
- 23 Degrees F
- Fitting Features
- Rigid
- Color
- Green
- Wire Color
- Green
Description
Push-Fit Cap, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Polybutylene Terephthalate, Fitting Tube Size Outer Diameter 12 mm, Material Grade Not Applicable, Overall Length 45 1/2 mm, Includes Pre-Applied Thread Sealant Not Applicable, Color Green, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.