Push-Fit Elbow, Elbow
Mfr # KPGL08-01
Zoro # G616330055
product price: $18.89
/eaSold in multiples of 10 for $188.90
Key Features
Fitting Material
Stainless Steel
Standards
RoHS
System of Measurement
Metric
Fitting Side 1 Tube Outer Diameter
8 mm
Series
KPG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPGL08-01
Zoro #
G616330055
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Side 1 Tube Outer Diameter
8 mm
Center-to-End 2 Length
23 1/2 mm
Center-to-End 1 Length
25 5/16 mm
Details
Fitting Material
Stainless Steel
Item
Fitting, Male Elbow
Standards
RoHS
System of Measurement
Metric
Series
KPG
Compatible Tube Material
PFA, Polyurethane
Fitting Shape
Elbow
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
For Media Type
Air
Operating Temperature - Maximum
140 Degrees F
Material Grade
304
Fitting Side 1 Connection Type
Push-to-Connect
Description
Push-Fit Elbow, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8, Material Grade 304, Color Stainless Steel 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.