Push-Fit Elbow, Elbow
Mfr # KPL04-01
Zoro # G816330091
product price: $4.99
/eaSold in multiples of 10 for $49.90
Key Features
Fitting Material
Polypropylene
System of Measurement
Metric
Application
Medical, Vacuum
Standards
RoHS
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPL04-01
Zoro #
G816330091
UPC #
-
Country of Origin
Singapore
Dimensions
Center-to-End 1 Length
19 11/16 mm
Fitting Thread Size
1; 8 in
Center-to-End 2 Length
23 3/16 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Details
Fitting Material
Polypropylene
System of Measurement
Metric
Application
Medical, Vacuum
Item
Fitting, Male Elbow
Standards
RoHS
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Operating Pressure - Maximum
15 psi
Series
KP
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Union
Operating Temperature - Minimum
-4 Degrees F
Release Type
Button
Operating Temperature - Maximum
176 Degrees F
Description
Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.