Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KPL06-01

  • Zoro # G816330053


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPL06-01
Zoro #
G816330053
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 1 Length
21 13/16 mm
Center-to-End 2 Length
24 13/32 mm
Fitting Thread Size
1; 8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
Item
Fitting, Male Elbow
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Release Type
Button
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Union
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Elbow
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Series
KP
Operating Pressure - Maximum
15 psi

Description

Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.