Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KPL08-01

  • Zoro # G616245700


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fitting Shape
Elbow
Application
Medical, Vacuum
Standards
RoHS
Series
KP
Center-to-End 2 Length
26 19/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPL08-01
Zoro #
G616245700
UPC #
-
Country of Origin
Singapore

Dimensions

Center-to-End 2 Length
26 19/32 mm
Center-to-End 1 Length
25 5/16 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Thread Size
1; 8 in

Details

Item
Fitting, Male Elbow
Fitting Shape
Elbow
Application
Medical, Vacuum
Standards
RoHS
Series
KP
Operating Temperature - Maximum
176 Degrees F
Release Type
Button
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Compatible Tube Material
PFA, Polyolefin, Polyurethane
For Media Type
Air, Non-Potable Water, Gases
Operating Pressure - Maximum
14.5 psi
Operating Temperature - Minimum
-4 Degrees F
System of Measurement
Metric
Fitting Material
Polypropylene

Description

Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.