Push-Fit Elbow, Elbow
Mfr # KPL08-02
Zoro # G316245703
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Standards
RoHS
Fitting Shape
Elbow
Application
Medical, Vacuum
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPL08-02
Zoro #
G316245703
UPC #
-
Country of Origin
Singapore
Dimensions
Center-to-End 1 Length
25 5/16 mm
Fitting Thread Size
1; 4 in
Center-to-End 2 Length
26 19/32 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Details
Standards
RoHS
Item
Fitting, Male Elbow
Fitting Shape
Elbow
Application
Medical, Vacuum
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Connector Type
Union
Operating Temperature - Minimum
-4 Degrees F
Release Type
Button
Fitting Material
Polypropylene
Operating Pressure - Maximum
14.5 psi
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Maximum
176 Degrees F
Series
KP
Description
Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.