Zoro Homepage

Push-Fit Elbow, Elbow

  • Mfr # KPL10-00

  • Zoro # G016245638


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Standards
RoHS
Fitting Shape
Elbow
Application
Medical, Vacuum
Fitting Side 1 Tube Outer Diameter
10 mm
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPL10-00
Zoro #
G016245638
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
10 mm
Center-to-End 2 Length
28 13/32 mm
Center-to-End 1 Length
28 13/32 mm

Details

Standards
RoHS
Fitting Shape
Elbow
Application
Medical, Vacuum
Item
Fitting, Union Elbow
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Union
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
14.5 psi
Compatible Tube Material
PFA, Polyolefin, Polyurethane
System of Measurement
Metric
For Media Type
Air, Non-Potable Water, Gases
Fitting Material
Polypropylene
Series
KP
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Button

Description

Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 18 1/2 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.