Push-Fit Elbow, Elbow
Mfr # KRK08-03S
Zoro # G316330096
product price: $4.99
/eaSold in multiples of 10 for $49.90
Key Features
Fitting Material
Polybutylene
Application
Vacuum
Standards
RoHS
Color
Black
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRK08-03S
Zoro #
G316330096
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Side 1 Tube Outer Diameter
8 mm
Center-to-End 1 Length
20 1/2 mm
Fitting Thread Size
3/8 in
Center-to-End 2 Length
28 mm
Details
Fitting Material
Polybutylene
Application
Vacuum
Standards
RoHS
Color
Black
System of Measurement
Metric
Item
Fitting, 45 Deg. Male Elbow
Fitting Shape
Elbow
Operating Temperature - Maximum
140 Degrees F
Release Type
Collet
Series
KR
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C3604
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Temperature - Minimum
23 Degrees F
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade C3604, Color Black, Release Type Collet, Standards RoHS, Compatible Tube Material Nylon, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.