Zoro Homepage

Push-Fit Elbow, Elbow

  • Mfr # KRK10-01S

  • Zoro # G316330089


product price: $8.39
/ea
Sold in multiples of 5 for $41.95

Key Features

Standards
RoHS
System of Measurement
Metric
Color
Black
Fitting Material
Polybutylene
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRK10-01S
Zoro #
G316330089
UPC #
-
Country of Origin
Singapore

Dimensions

Center-to-End 2 Length
24 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/8"
Center-to-End 1 Length
24 mm

Details

Standards
RoHS
System of Measurement
Metric
Color
Black
Fitting Material
Polybutylene
Application
Vacuum
Item
Fitting, 45 Deg. Male Elbow
Fitting Shape
Elbow
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Material Grade
C3604
Series
KR
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Flame-Resistant
For Media Type
Potable Water
Release Type
Collet

Description

Fitting, 45 Deg. Male Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8 In., Material Grade C3604, Color Black, Release Type Collet, Standards RoHS, Compatible Tube Material Nylon, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.