Push-Fit Elbow, Elbow
Mfr # KRK12-02S
Zoro # G916330076
product price: $5.89
/eaSold in multiples of 5 for $29.45
Key Features
Fitting Material
Polybutylene
System of Measurement
Metric
Color
Black
Standards
RoHS
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRK12-02S
Zoro #
G916330076
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Thread Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 1 Length
25 mm
Center-to-End 2 Length
27 1/2 mm
Details
Fitting Material
Polybutylene
System of Measurement
Metric
Color
Black
Item
Fitting, 45 Deg. Male Elbow
Standards
RoHS
Application
Vacuum
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Flame-Resistant
Fitting Shape
Elbow
Material Grade
C3604
Release Type
Collet
Operating Temperature - Maximum
140 Degrees F
For Media Type
Potable Water
Series
KR
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
1 MPa
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade C3604, Color Black, Release Type Collet, Standards RoHS, Compatible Tube Material Nylon, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.