Push-Fit Elbow, Elbow
Mfr # KRL06-M5
Zoro # G016245751
product price: $10.69
/eaKey Features
Fitting Shape
Elbow
Color
Black
Application
Vacuum
Standards
RoHS
Fitting Material
Polybutylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL06-M5
Zoro #
G016245751
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Fitting Shape
Elbow
Item
Fitting, Male Elbow Spl
Color
Black
Application
Vacuum
Standards
RoHS
Fitting Material
Polybutylene
Release Type
Collet
System of Measurement
Metric
Resistance Properties
Flame-Resistant
For Media Type
Potable Water
Series
KR
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C3604
Fitting Side 1 Connection Type
Push-to-Connect
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M5x.08, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 10 13/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.