Zoro Homepage

Push-Fit Elbow, Elbow

  • Mfr # KRL07-36S

  • Zoro # G016245775


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Standards
RoHS
Color
Black
Fitting Shape
Elbow
Application
Vacuum
Operating Pressure - Maximum
145.04 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL07-36S
Zoro #
G016245775
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
RoHS
Color
Black
Fitting Shape
Elbow
Item
Fitting, Union Elbow
Application
Vacuum
Operating Pressure - Maximum
145.04 psi
System of Measurement
Imperial
Fitting Material
Polybutylene
Series
KR
For Media Type
Potable Water
Release Type
Collet
Operating Temperature - Maximum
140 Degrees F
Material Grade
C3604
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Flame-Resistant
Connector Type
Union

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 29 7/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.