Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KRL08-99

  • Zoro # G216330080


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Fitting Material
Polybutylene
Color
Black
Standards
RoHS
Application
Vacuum
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRL08-99
Zoro #
G216330080
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 2 Length
31 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Center-to-End 1 Length
22 1/2 mm

Details

Fitting Material
Polybutylene
Color
Black
Standards
RoHS
Application
Vacuum
System of Measurement
Metric
Item
Fitting, Plug-In Elbow
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Release Type
Collet
Fitting Shape
Elbow
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
Material Grade
C3604
For Media Type
Potable Water
Series
KR
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane

Description

Fitting, Plug-In Elbow, Application Vacuum, Fitting Material Polybutylene, Material Grade C3604, Color Black, Release Type Collet, Standards RoHS, Compatible Tube Material Nylon, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.