Push-Fit Elbow, Elbow
Mfr # KRL10-03S
Zoro # G416330101
product price: $5.29
/eaSold in multiples of 5 for $26.45
Key Features
Fitting Material
Polybutylene
Application
Vacuum
Standards
RoHS
Color
Black
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRL10-03S
Zoro #
G416330101
UPC #
-
Country of Origin
Singapore
Dimensions
Center-to-End 2 Length
32 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
3/8 in
Center-to-End 1 Length
26 1/2 mm
Details
Fitting Material
Polybutylene
Application
Vacuum
Standards
RoHS
Color
Black
System of Measurement
Metric
Item
Fitting, Male Elbow
For Media Type
Potable Water
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Flame-Resistant
Release Type
Collet
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C3604
Operating Temperature - Minimum
23 Degrees F
Series
KR
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 18 1/2 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.