Push-Fit Elbow, Elbow
Mfr # KRL10-04S
Zoro # G216245759
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Fitting Shape
Elbow
Color
Black
Application
Vacuum
Standards
RoHS
Series
KR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL10-04S
Zoro #
G216245759
UPC #
-
Country of Origin
Singapore
Dimensions
Center-to-End 2 Length
36 mm
Center-to-End 1 Length
26 1/2 mm
Fitting Thread Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm
Details
Fitting Shape
Elbow
Item
Fitting, Male Elbow
Color
Black
Application
Vacuum
Standards
RoHS
Series
KR
System of Measurement
Metric
Fitting Material
Polybutylene
Resistance Properties
Flame-Resistant
Compatible Tube Material
Nylon, Polyurethane
Operating Pressure - Maximum
1 MPa
For Media Type
Potable Water
Operating Temperature - Maximum
140 Degrees F
Material Grade
C3604
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 22 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.