Push-Fit Elbow, Elbow
Mfr # KRL11-35S
Zoro # G416330057
product price: $6.19
/eaSold in multiples of 10 for $61.90
Key Features
Resistance Properties
Flame-Resistant
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Tube Outer Diameter
3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL11-35S
Zoro #
G416330057
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
3/8 in
Details
Resistance Properties
Flame-Resistant
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Item
Fitting, Union Elbow
Color
Black
System of Measurement
Imperial
Application
Vacuum
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C3604
Operating Pressure - Maximum
145 psi
Standards
RoHS
Connector Type
Union
Fitting Shape
Elbow
Operating Temperature - Maximum
140 Degrees F
Series
KR
Fitting Material
Polybutylene
Release Type
Collet
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 34 7/16 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.