Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KRL11-37S

  • Zoro # G616330093


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Operating Temperature - Maximum
140 Degrees F
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
Series
KR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRL11-37S
Zoro #
G616330093
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Operating Temperature - Maximum
140 Degrees F
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
Series
KR
Fitting Shape
Elbow
Resistance Properties
Flame-Resistant
System of Measurement
Imperial
Standards
RoHS
Operating Temperature - Minimum
23 Degrees F
Application
Vacuum
For Media Type
Potable Water
Connector Type
Union
Fitting Material
Polybutylene
Color
Black
Material Grade
C3604
Operating Pressure - Maximum
145 psi
Item
Fitting, Union Elbow

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 36 5/8 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.