Push-Fit Elbow, Elbow
Mfr # KRL12-04S
Zoro # G116330067
product price: $6.79
/eaSold in multiples of 5 for $33.95
Key Features
Standards
RoHS
Fitting Material
Polybutylene
Color
Black
Application
Vacuum
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL12-04S
Zoro #
G116330067
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
1/2 in
Center-to-End 2 Length
37 mm
Center-to-End 1 Length
28 1/2 mm
Details
Standards
RoHS
Fitting Material
Polybutylene
Color
Black
Application
Vacuum
System of Measurement
Metric
Item
Fitting, Male Elbow
Operating Temperature - Minimum
23 Degrees F
Fitting Shape
Elbow
Material Grade
C3604
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Release Type
Collet
Series
KR
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Resistance Properties
Flame-Resistant
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 22 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.