Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KRL12-G04

  • Zoro # G216330042


product price: $7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Fitting Material
Polybutylene
Standards
RoHS
Color
Black
Application
Vacuum
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRL12-G04
Zoro #
G216330042
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Fitting, Male Elbow
Fitting Material
Polybutylene
Standards
RoHS
Color
Black
Application
Vacuum
System of Measurement
Metric
For Media Type
Potable Water
Compatible Tube Material
Nylon, Polyurethane
Series
KR
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Flame-Resistant
Operating Temperature - Maximum
140 Degrees F
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Material Grade
C3604

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 24 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.