Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 12mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2L12-02AS

  • Zoro # G5047366


product price:  $4.65
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L12-02AS
Zoro #
G5047366
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
30 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Elbows
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter, Union
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2L
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.