Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 12mm Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2W12-03AS

  • Zoro # G5002654


product price:  $5.39
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2W12-03AS
Zoro #
G5002654
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
3/8 in
Hex Head Size
17 mm
Overall Length
49 13/16 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
3/8"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Color
White
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Fitting Material
Brass
Operating Pressure - Maximum
145 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
BSPT
Series
KQ2W
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQ2W12-03AS is a push-on hose fitting, a type of industrial component mainly used in fluid power systems. This product is designed to facilitate quick and simple connections in pneumatic applications, enabling the user to push the hose onto the fitting without the need for clamps or special tools. Its robust construction and high compatibility often make it utilized across a wide spectrum of applications, including manufacturing, construction, and automotive industries.

Key Features:

  • Its design simplifies the installation process.
  • The fitting is built to withstand a range of pressures and temperatures based on its construction.
  • Its premium-grade materials offer resistance against corrosion and wear.
  • The design accommodates an array of hoses.
  • The design of the product assists in hose replacement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.