Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 16mm Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2K16-03AS

  • Zoro # G5049974


product price:  $4.55
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K16-03AS
Zoro #
G5049974
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
16mm
Pipe Size
3/8 in
Hex Head Size
22 mm
Overall Length
23 13/16 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Thread Size
3/8"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Fitting Connection Type
Tube
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Fitting Shape
45 Degrees Elbow
Fittings Sub-Category
Elbows
Color
White
Body Material
Polybutylene Terephthalate
Tube Fitting Material
Brass, Polybutylene
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Material
Plastic and Metal
Basic Pipe Fitting Shape
Elbow
Fitting Material
Brass
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
MBSPT
Series
KQ2K
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQ2K16-03AS is a Push-On Hose Fitting primarily purposed for connecting different sections of hoses or tubes. Made by SMC, this fitting is carefully engineered to facilitate effective connections, thereby enhancing reliability and efficiency in diverse industrial applications. Also, being the smallest unit in its product category, this fitting aids in creating a compact and simplified assembly.

Key Features:

  • Manufacturer: SMC – A respected name in the industry known for its proficiency in pneumatic and fluid control technologies.
  • Product Type: Push-On Hose Fitting – A crucial part of any hose or tubing assembly, it's designed to create secure connections.
  • Compact Size: As the most reduced in size item in its category, it provides a convenient assembly process.
  • Industrial Applications: Suitable for many industrial sectors that depend on efficient fluid transfer procedures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.