Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 4mm Tube OD, 1/8 in Pipe Size, Plastic

  • Mfr # KQ2K04-01AS

  • Zoro # G5002715


product price: $2.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2K04-01AS
Zoro #
G5002715
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
10 mm
Overall Length
14 13/32 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Color
White
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
MBSPT
Maximum Operating Pressure
145 psi
Release Type
Button
Series
KQ2K
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter

Description

The SMC - KQ2K04-01AS is a push-on hose fitting configured to attempt an interface between hoses and its compatible devices. It is typically used in industrial and commercial settings where a tight seal is desirable for fluid or gas transmission. Key attributes include its specifications to equip hoses and it is aimed to support various systems, from compressed air, hydraulic circuits, to pneumatic controls, depending on its operational compatibility.

Key Features:

  • This suggests that installation may require applying force to slide the fitting onto the end of a hose, forming a tight seal that prevents leakage.
  • The part number of this item is KQ2K04-01AS, a unique identification code assigned by the manufacturer, SMC.
  • Designed by the manufacturer SMC, a leading provider of pneumatic and fluid control solutions in the industrial automation sector.
  • Product category classified as 'Push On Hose Fittings', indicating its primary function in the connection of hoses in various systems.
  • Granular item type indicates its potential use in specific systems that require specific types of fittings for optimal operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.