Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 3/16 in Tube OD, 1/8 in Pipe Size, Plastic

  • Mfr # KQ2L05-34AS

  • Zoro # G5049082


product price:  $2.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L05-34AS
Zoro #
G5049082
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in
Pipe Size
1/8 in
Hex Head Size
7/16 in
Overall Length
16 11/16 mm
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Elbows
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Fitting Material
Brass
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
For Media Type
Air, Non-Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Series
KQ2L
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2L05-34AS, classified under the category "Push On Hose Fittings," is a specialized product used in a wide variety of industrial and commercial applications. This fitting is designed to connect hoses and tubes in different machinery, systems, or appliances where pushing on a hose is required. The SMC - KQ2L05-34AS is a highly versatile component that makes various fluid connections possible in industrial equipment and other applicable tools.

Key Features:

  • Suitable for use within the high pressure, fluid flow, and temperature conditions specified by the manufacturer.
  • Constructed robustly, the SMC - KQ2L05-34AS is designed for durability and consistent performance within the specifications provided.
  • This push on hose fitting is from SMC, a reputable brand known for its high-quality products in the industrial sector.
  • The product adheres to various industry standards, reinforcing its compatibility and interoperability with a wide range of products.
  • Comes as a single item per purchase, allowing for specific quantity orders.
  • Features defined dimensions to fit within specified applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.