Push-Fit Elbow Fitting, Push-to-Connect x MUNF, 1/4 in Tube OD, 10-32 Pipe Size, Plastic

  • Mfr # KQ2K07-32A

  • Zoro # G5002681


product price:  $6.15
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K07-32A
Zoro #
G5002681
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
10-32
Hex Head Size
7 mm
Overall Length
14 29/32 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
#10-32
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Standards
JIS B0208, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Fittings Sub-Category
Elbows
Color
White
Body Material
Polybutylene Terephthalate
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MUNF
Maximum Operating Pressure
145 psi
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
MUNF
Series
KQ2K
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter

Description

The SMC - KQ2K07-32A is categorized as a Push On Hose Fitting, a critical component in various industries for creating secure seals in tubing. Crafted from durable material, this specific fitting type is designed for use in high pressure and challenging environments, within its specified tolerances. It is primarily utilized within the industrial sector for the benefit of quicker assembly times, eliminating the need for other tools such as clamps or ferrules.

Key Features:

  • Belongs to the KQ2 series, emphasizing its compatibility with a range of complementary products within this line.
  • Has an aperture of 7/32", identifying its suitability for specific tube dimensions.
  • Possesses a maximum operating pressure of 1.0 MPa, underscoring its capability to endure substantial pressure in various industrial applications.
  • Operates within a temperature range of -5 to 60°C, as per the manufacturer's specifications.
  • The product weight is specified at 8.8g, according to the manufacturer's data. Installation ease will vary depending on the user's experience and familiarity with the product.
  • Complies with Regulations: RoHS, REACH SVHC Declaration, demonstrating adherence to industry standards and regulations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.