Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 3/16 in Tube OD, Plastic

  • Mfr # KQ2L05-00A

  • Zoro # G5049037


product price: $1.89
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L05-00A
Zoro #
G5049037
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in
Overall Length
15 11/16 mm
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Union Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Maximum Operating Pressure
145 psi
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Button
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter, Union
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2L
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2L05-00A is a Push-On Hose Fitting, primarily utilized in commercial and industrial settings. This fitting offers a reliable connectivity solution for your hose assemblies, providing swift and secure connection without the need for any clamps, glue or special tools. Designed to accommodate a specified range of applications and mediums, this versatile fitting is an essential component of a system that may work with specific types of commercial and industrial equipment.

Key Features:

  • Made from quality material - Rated for performance under normal conditions.
  • Falls under the "Push On Hose Fittings" type - Indicates that it is designed for push-on connections.
  • Allows quick and easy hose connections - Aids in streamlining assembly work.
  • Provides connection capability - Aims to reduce potential interruptions and improve safety in the workplace.
  • Accommodates a specified range of applications and mediums - Demonstrates flexibility in usage.
  • An essential part of a system - May work with specified commercial and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.