Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 6mm Tube OD, Plastic

  • Mfr # KQ2L06-99A

  • Zoro # G5049134


product price: $2.15
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L06-99A
Zoro #
G5049134
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Overall Length
22 5/16 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Fittings Sub-Category
Elbows
Stem OD
6 mm
Body Material
Polybutylene Terephthalate
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2L
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2L06-99A is a push-on hose fitting designed to securely join the hoses in various industrial or commercial applications. Made with precision, this tool is intended to form a solid connection, contributing to the system in which it's installed when used within specified pressure and temperature parameters. Presented in a gray finish, SMC - KQ2L06-99A amplifies usability across multiple setups and environments.

Key Features:

  • The fitting type is 'Push On', indicating it is intended to be pushed onto the hose for installation.
  • Has a tube size of 6mm, suitable for hoses with a 6mm diameter.
  • The fitting is classified as a 'union', indicating its use is to connect two hoses together.
  • The fitting end type is a tube; this indicates its intended use is for connection to a tube or hose.
  • Specifications include a maximum operating pressure of 1.0 MPa and a negative pressure of -100kPa; this indicates it has been rated for operation within these specific pressure conditions.
  • The working temperature range for the fitting is between -5 and 60 degrees Celsius; this indicates it's rated for operation within this specific temperature range.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.