Zoro Homepage

Push-Fit Fitting, 6 mm

  • Mfr # KRL06-02S

  • Zoro # G411671032


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Standards
UL94
Operating Pressure - Maximum
145.04 psi
Series
KR
Release Type
Button
For Media Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL06-02S
Zoro #
G411671032
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Fitting
Standards
UL94
Operating Pressure - Maximum
145.04 psi
Series
KR
Release Type
Button
For Media Type
Air
System of Measurement
Metric
Resistance Properties
Flame-Resistant
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
23 Degrees F

Description

Push-Fit Fitting, Release Type Button, Standards UL94, Resistance Properties Flame-Resistant, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.