Shop SMC

Push-Fit Fitting, Elbow

  • Mfr # KQG2L01-N01S
  • Zoro # G416244835

product price: 
$
20.39
/ea

Key Features

Standards
RoHS
Fitting Shape
Elbow
Fitting Material
Stainless Steel
Center-to-End 2 Length
14 29/32 mm
Operating Temperature - Maximum
302 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KQG2L01-N01S
Zoro #
G416244835
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 2 Length
14 29/32 mm
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
1/8 in
Center-to-End 1 Length
13 19/32 mm
Overall Length
11 1/8 mm
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
11 1/8 mm
Length
11 1/8 mm

Details

Item
Push-Fit Fitting
Standards
RoHS
Fitting Shape
Elbow
Fitting Material
Stainless Steel
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
23 Degrees F
Series
KQG2
Material Grade
316
Connector Type
Union
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
1 MPa
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Pneumatics
Fitting Features
Swivel
Color
Stainless Steel 316
Fitting Side 2 Connection Type
NPT
Wire Color
Stainless Steel 316

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 11 1/8 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.