Push-Fit Fitting, Elbow
Mfr # KRL10-G01
Zoro # G916245776
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Fitting Shape
Elbow
Application
Vacuum
Color
Black
Standards
RoHS
Material Grade
C3604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL10-G01
Zoro #
G916245776
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
10 mm
Details
Fitting Shape
Elbow
Application
Vacuum
Color
Black
Item
Fitting
Standards
RoHS
Material Grade
C3604
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
Push-to-Connect
Series
KR
Compatible Tube Material
Nylon, Polyurethane
Release Type
Collet
For Media Type
Potable Water
Operating Temperature - Minimum
23 Degrees F
Fitting Material
Polybutylene
Operating Temperature - Maximum
140 Degrees F
System of Measurement
Metric
Resistance Properties
Flame-Resistant
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 18 1/2 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.